Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 30Wx49.5inL
Mfr # AF49SW
Zoro # G8505427
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Number of Spaces 42
- Width 30 in
- Length 49.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF49SW
- Zoro # G8505427
- UPC # 783175053292
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 30 in |
Length | 49.5 in |
Length (Straight Wireway) | 49.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Number of Spaces | 42 |
Mounting Style | Surface |
Venting | Non-Vented |
NEMA Rating | 1 |
Compatible Enclosure Box | 32FV85 |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV85, Length 49.5 in, Width 30 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- GE Outlet Pwr Outdoor 30A (U013P)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- GE Load Ctr Mn Bk In125A 4S (TL412CP)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- Ge Circuit Breaker & Panelboard Accessories