Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 20Wx49.5inL
Mfr # AF49SD
Zoro # G8505366
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Number of Spaces 42
- Width 20 in
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF49SD
- Zoro # G8505366
- UPC # 783175052899
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Length | 49.5 in |
Length (Straight Wireway) | 49.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Number of Spaces | 42 |
Mounting Style | Surface |
Compatible Enclosure Box | 32FV79, 32FV91 |
NEMA Rating | 1 |
Venting | Non-Vented |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV79, 32FV91, Length 49.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- GE Ground Bar Kit (TGK12CP)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE Outlet Pwr Outdoor 30A (U013P)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- Ge Circuit Breaker & Panelboard Accessories