Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 20Wx49.5inL
Mfr # AF49S
Zoro # G8505305
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Width 20 in
- Mounting Style Surface
- Length 49.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # AF49S
- Zoro # G8505305
- UPC # 783175811090
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Length | 49.5 in |
Length (Straight Wireway) | 49.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Mounting Style | Surface |
Number of Spaces | 42 |
Compatible Enclosure Box | 32FV79, 32FV91 |
Venting | Non-Vented |
NEMA Rating | 1 |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV79, 32FV91, Length 49.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA L6-20R (YGA023F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- GE Panel Mounting Kit (ASPTED3P)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- Ge Circuit Breaker & Panelboard Accessories