Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Surface, 20Wx43.5inL
Mfr # AF43S
Zoro # G8505296
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Mounting Style Surface
- Number of Spaces 42
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF43S
- Zoro # G8505296
- UPC # 783175811076
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Length | 43.5 in |
Length (Straight Wireway) | 43.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Mounting Style | Surface |
Number of Spaces | 42 |
NEMA Rating | 1 |
Compatible Enclosure Box | 32FV78, 32FV90 |
Venting | Non-Vented |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Surface, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV78, 32FV90, Length 43.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- Ge Circuit Breaker & Panelboard Accessories