Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Flush, 30Wx76.5inL
Mfr # AF76FW
Zoro # G8505262
product price: $1,613.99
/ea
Free Shipping & Returns
$1,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 600A
- Number of Spaces 42
- Width 30 in
- Length 76.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF76FW
- Zoro # G8505262
- UPC # 783175055906
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 30 in |
Length | 76.5 in |
Length (Straight Wireway) | 76.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 600A |
Number of Spaces | 42 |
Mounting Style | Flush |
Venting | Non-Vented |
Compatible Enclosure Box | 32FV87 |
NEMA Rating | 1 |
Description
Panelboard Cover, Amps 600 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV87, Length 76.5 in, Width 30 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- GE Raintight Hub, 3.25inWx3.25inL (TC150)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE Retainer, 225A, 5Wx6.5inL (THQLRK3)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- Ge Circuit Breaker & Panelboard Accessories