Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Flush, 30Wx49.5inL
Mfr # AF49FW
Zoro # G8505244
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Number of Spaces 42
- Mounting Style Flush
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF49FW
- Zoro # G8505244
- UPC # 783175052691
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 30 in |
Length | 49.5 in |
Length (Straight Wireway) | 49.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Number of Spaces | 42 |
Mounting Style | Flush |
NEMA Rating | 1 |
Compatible Enclosure Box | 32FV85 |
Venting | Non-Vented |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV85, Length 49.5 in, Width 30 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Red (HS3-150-10-RD)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- GE Lug Kit, 125A, 120/240V AC (TNLK250)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GE HUB UNIVERSAL 1-1/2"" (TC150P)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- Ge Circuit Breaker & Panelboard Accessories