Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Flush, 20Wx64.5inL
Mfr # AF64F
Zoro # G8505131
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 600A
- Number of Spaces 42
- Width 20 in
- Length 64.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF64F
- Zoro # G8505131
- UPC # 783175811557
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 20 in |
Length | 64.5 in |
Length (Straight Wireway) | 64.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 600A |
Number of Spaces | 42 |
Mounting Style | Flush |
Compatible Enclosure Box | 32FV80, 32FV92 |
NEMA Rating | 1 |
Venting | Non-Vented |
Description
Panelboard Cover, Amps 600 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV80, 32FV92, Length 64.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- GE Panel Mounting Kit (ASPTED3P)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- GE Load Center Hardware Kit (LCHDKIT)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF Breakrs (ECPLD1)
- Ge Circuit Breaker & Panelboard Accessories