Shop All Circuit Breaker & Panelboard Accessories
Ge
Cover, Flush, 20Wx49.5inL
Mfr # AF49FD
Zoro # G8505183
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225 A
- Number of Spaces 42
- Length 49.5 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # AF49FD
- Zoro # G8505183
- UPC # 783175052288
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 49.5 in |
Width | 20 in |
Length (Straight Wireway) | 49.5 in |
Details
Item | Cover |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225 A |
Number of Spaces | 42 |
Mounting Style | Flush |
NEMA Rating | 1 |
Compatible Enclosure Box | 32FV79, 32FV91 |
Venting | Non-Vented |
Description
Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV79, 32FV91, Length 49.5 in, Width 20 in, Non-Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1DT80AG7)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- Ge Circuit Breaker & Panelboard Accessories