Shop All Transformers
Ge
Control Transformer, 120V, 240/480V
Mfr # CR308XT104B
Zoro # G607186180
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 120V
- Secondary Voltage (AC) 120 V-AC
- Primary Voltage (AC) 240 V-AC, 480 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR308XT104B
- Zoro # G607186180
- Country of Origin Unknown
- Category Transformers
Details
Item | Control Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 120V |
Secondary Voltage (AC) | 120 V-AC |
Primary Voltage (AC) | 240 V-AC, 480 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1412CHNF)
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208V AC (9070T250D3)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 115V AC, 208/230/460V AC (9070TF200D20)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (50SV43A)
- ACME ELECTRIC Toroidal Transformer, 45 kVA, NEMA 3R, 115°C, 208V, 240V (A3045K0310B)
- Ge Power Distribution