Shop All Contactor Accessories
Ge
Contact Kit, Size 3, 3Pole, For CR305/CR306
Mfr # 55-153677G002
Zoro # G0926326
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CR306E002, GE No. CR305E002
- Contacts per Kit 3
- Starter Size 3
- Includes Movable Contacts, Springs, Stationary Contacts
- Compatible with Manufacturer Model Number CR305E002, CR306E002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-153677G002
- Zoro # G0926326
- UPC # 783166421062
- Country of Origin United States
- Category Contactor Accessories
Dimensions
Starter Size | 3 |
NEMA Size | 3 |
Details
Item | Replacement Contact Kit |
For Use With | CR306E002, GE No. CR305E002 |
Contacts per Kit | 3 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Compatible with Manufacturer Model Number | CR305E002, CR306E002 |
Number of Contacts Included | 3 |
Compatible Manufacturer Part Number | CR305E002, CR306E002 |
Compatible Manufacturer Model Number | CR305E002, CR306E002 |
For Use with Mfr. Model Number | CR305E002, CR306E002 |
For Use With Mfr. Model Number | CR305E002, CR306E002 |
Description
Replacement Contact Kit, Number of Contacts Included 3, NEMA Size 3, Includes Movable Contacts, Springs, Stationary Contacts, Compatible with Grainger Part Number 3HXY7, 3HXZ3, Compatible with Manufacturer Model Number CR305E002, CR306E002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie BK PK 100 (36J189)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- GE Contact Kit, Size 4, 3Pole, For CR305/CR306 (55-153678G002)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- GE Contact Kit, Size 1, 4Pole, For CR305/CR306 (546A301G053)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- SIEMENS Coil Terminal Module, Top (3RT29264RA11)
- Ge Contactors & Contacts