Shop All Push Button Contact Blocks
This Product is Discontinued
Ge
Contact Block, 1NC, 30mm (Discontinued)
Mfr # CR104PXC01
Zoro # G1432812
This Product is Discontinued
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- For Use With GE CR104P Push Buttons
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR104PXC01
- Zoro # G1432812
- UPC # 783166289402
- Country of Origin United States
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Details
Item | Contact Block |
Contact Rating | 10A @ 600V AC |
For Use With | GE CR104P Push Buttons |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Red |
Standards | CSA, UL Listed |
Terminal Connection | Single Circuit |
Voltage | 600 |
Compatible Operator | Push Button |
AC Contact Rating | 10 A @ 600 V |
Terminal Connection Type | Single Circuit |
Switch Action | Momentary |
Compatible with Series | CR104P |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With GE CR104P Push Buttons, Action Momentary, 30 mm, Application Operator, Color Red, Terminal Connection Single Circuit, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.