Shop All Fluorescent Light Bulbs
Ge
Compact Fluorescent 10Pk
Mfr # F26DBX/830/ECO
Zoro # G105393004
product price: $103.99
/pk 10, $10.40/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns
$519.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 26W
- Bulb Color Temp. 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # F26DBX/830/ECO
- Zoro # G105393004
- Country of Origin Hungary
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Item | CFL 2 Pin |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10.5 W, T8, Medium Bi-Pin (G13) (10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1)
- HALO JELLY JAR LED/PHCELL BRZ (FE0650LPC)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE Compact Fluorescent 10Pk (F26DBX/841/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- ILC Replacement for Sylvania 20331 replacement light bulb lamp (20331 SYLVANIA)
- Ge Fluorescent Light Bulbs