Shop All Fluorescent Light Bulbs
Ge
Compact Fluorescent 10Pk
Mfr # F18DBX/835/ECO
Zoro # G305393040
product price: $145.99
/pk 10, $14.60/ea
Sold in multiples of 5 for $729.95
Free Shipping & Returns
$729.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # F18DBX/835/ECO
- Zoro # G305393040
- Country of Origin Hungary
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 18W |
Item | CFL 2 Pin |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24-Inch LED Pro Aluminum Bend-A-Light (96285)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- GE T5 Fluorescent 40Pk (F24T5/841/HO)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- GE Compact Fluorescent 10Pk (F26TBX/841/A/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- ILC Replacement for PHILIPS F30T12/CW/RS/EW/ALTO 36 Inches (F30T12/CW/RS/EW/ALTO PHILIPS)
- Ge Fluorescent Light Bulbs