Shop All Fluorescent Light Bulbs
Ge
Compact Fluorescent 10Pk
Mfr # F13DBX/827/ECO/4P
Zoro # G105393141
product price: $145.99
/pk 10, $14.60/ea
Sold in multiples of 5 for $729.95
Free Shipping & Returns
$729.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # F13DBX/827/ECO/4P
- Zoro # G105393141
- Country of Origin Hungary
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 13W |
Bulb Color Temp. | 2700 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB WH)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO)
- GE Compact Fluorescent 10Pk (F18DBX/835/ECO)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- Ge Fluorescent Light Bulbs