Shop All LED Light Bulbs
Ge
Classic LED Soft White Non-Dim A19 Light Bulb, 9 W, 2PK
Mfr # 93109032
Zoro # G309731633
product price: $18.65
/pk 2, $9.33/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10,000 hr
- Bulb Color Temp. 2700 K
- Bulb Shape Globe
- Bulb Technology LED
- Bulb Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 93109032
- Zoro # G309731633
- UPC # 43168506588
- Country of Origin China
- Category LED Light Bulbs
Details
Average Light Bulb Life | 10,000 hr |
Bulb Color Temp. | 2700 K |
Bulb Shape | Globe |
Bulb Technology | LED |
Bulb Type | A19 |
Type | Bulb |
Voltage | 120 V |
Watts | 9 W |
Light Appearance | Soft White |
Lumens | 1,160 lm |
Wattage Equivalency | 75 W |
Item | Light Bulbs |
Bulb Primary Application | General Purpose |
Standards | cULus; FTC |
Features | Energy Saver |
Industry Standard Number | LED9NA19M/SWGWB/2PK |
Description
LED bulbs offer outstanding energy efficiency, long-lasting performance and just-right brightness. These bulbs are mercury-free and have a medium base. Illuminate your home with a soft, warm light. Use LED soft white light in spaces like bedrooms, family rooms, dining rooms. and entryways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- LITEZALL Nearly Invincible 1000 Lumen Rechargeable Tactical Flashlight (LA-1KRFLNI-6/12)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- GE BR30 E26 Medium LED Smart Bulb with Color Changing 65 watt Equivalence, 2PK (3003361)
- GE General Electric 93127670 75 watt LED Bulbs - A19 - Daylight - Pack of 2 (93127670)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- GE 24" T8/T12, 20 W, T8 Tube, Bright White, PK6 (37137)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- NEBO High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics (NEB-ARE-0001)
- Ge LED Light Bulbs