Shop All Circuit Breakers
Ge
Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC
Mfr # THQL1130GFTP
Zoro # G9447421
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQL1130GFTP
- Zoro # G9447421
- UPC # 783164485820
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Circuit Breaker |
Series | THQL |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Description
Tin plated copper stab to create a reliable permanent and corrosion resistant connection. Ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis. Should a problem be detected the circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- DAYTON Class 2 Transformer, 75 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF5)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF015)
- GE Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- GE Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC (THQB32060)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- Ge Circuit Breakers