Shop All Ball Valves
Ge
Chemtrol Manual Pvc 114In Ball Valve
Mfr # TH3221
Zoro # G907142404
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10.3 in
- Voltage 240 V AC
- Application Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TH3221
- Zoro # G907142404
- Country of Origin Unknown
- Category Ball Valves
Dimensions
Pipe Size | 10.3 in |
Details
Voltage | 240 V AC |
Application | Heavy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- VIEGA Viega ProPress cap, 1/2" (77712)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-73)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMP1)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- LEGEND VALVE 3/4" T-1001 NO LEAD IPS FP BV (101-024NL)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1030)
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE (201-409)
- Ge Ball Valves