Ge

Caulk, 5.5 oz, Tube, White, Siliconized Acrylic Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Caulk
  • Color White
  • Container Type Tube
  • Sealant Base Siliconized Acrylic
  • Application Doors, Molding and Common Building Projects, Trim, Windows
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # MAP205WT
  • Zoro # G4631891
  • UPC #
    077027901337
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 5.5 oz

Description

Caulk, Color White, Application Window and Door, Container Type Tube, Finishing Features Paintable, Resistance Properties Mold Resistant, Waterproof, Sealant Properties Mold-Resistant, Paintable, Waterproof, Standards ASTM C1246, ASTM C732, ASTM C834, Working Time 5 min, Flash Point Not Specified, Product Type Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.54

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products