Shop All Specialty Fuses
Ge
Cartridge Fuse, EJ-1 Series, 4800V AC, Cylindrical
Mfr # EJ-1 B 328L497 G12
Zoro # G604382998
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJ-1
- AC Voltage Rating 4800V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Brand GE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # EJ-1 B 328L497 G12
- Zoro # G604382998
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | EJ-1 |
AC Voltage Rating | 4800V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Brand | GE |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2435ST)
- APPLETON ELECTRIC Ceiling Hood Iron 3/4In Conduit Outlet Bodies And Box (VC-75)
- DAYTON Push Button Control Station, 2NO/2NC, 1NC (20C796)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- MERSEN Solar Fuse, HP10M Series, 8A, Fast-Acting, Not Rated, Cylindrical (HP10M8)
- Ge Specialty Fuses