Shop All Specialty Fuses
Ge
Cartridge Fuse, 9F60 Series, 7A, 4800V AC, Cylindrical
Mfr # 9F60CED007
Zoro # G304396752
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Amps 7A
- AC Voltage Rating 4800V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 9F60CED007
- Zoro # G304396752
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 11.18 in |
Details
Item | Cartridge Fuse |
Series | 9F60 |
Amps | 7A |
AC Voltage Rating | 4800V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Material | Epoxy |
Brand | GE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- OMRON Relay, 8Pin, SPDT, 15A, 24VDC (LY1F-DC24)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- Ge Fuses