Shop All Specialty Fuses
Ge
Cartridge Fuse, 9F60 Series, 5080V AC, Cylindrical
Mfr # 9F60LJD504
Zoro # G604304228
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 9F60LJD504
- Zoro # G604304228
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.97 in |
Details
Item | Cartridge Fuse |
Series | 9F60 |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Material | Epoxy |
Brand | GE |
Description
31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- Ge Fuses