Shop All Hard Hats
Ge
Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Yellow
Mfr # GH327Y
Zoro # G110841309
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series 327
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Cap Style |
Head Protection Material | HDPE |
Series | 327 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Yellow |
Head Protection Venting | No |
Standards | ANSI ISEAZ89.1-2014, CSA Z94.1 |
Features | Non-Vented |
Accessory Slots | Yes |
Description
GE Yellow Cap Style Hard Hat. This Is the GE Yellow Cap Style Hard Hat Made With 100% HDPE Material. Features A 4 Point Ratchet Suspension System and Has High Impact Resistant. It Is Non-Vented and Includes Slots for Cap Mounted Earmuffs. It Meets ANSI ISEAZ89.1-2014 And CSA Z94.1 Standards.
- •Meets ANSI ISEAZ89.1-2014 Standards.
- •NON VENTED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, M, 1000 PK, White (304750132)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH327B)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH326B)
- GE Safety Helmet, Vented, White (GH400W)
- GE Safety Helmet, Vented, Red (GH400R)
- GE Full Brim Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Black Carbon Fiber (GH328CB)
- GE Safety Helmet, Vented, Orange (GH400O)
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- Ge Head Protection