Shop All Hard Hats
Ge
Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, White
Mfr # GH327W
Zoro # G510841367
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap Style
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series 327
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Non-Vented Hard Hat |
Head Protection Style | Cap Style |
Head Protection Material | HDPE |
Series | 327 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | No |
Standards | ANSI ISEAZ89.1-2014, CSA Z94.1 |
Accessory Slots | Yes |
Description
GE White Cap Style Hard Hat. This is the GE White Cap Style Hard hat made with 100% HDPE material. Features a 4 Point Ratchet Suspension System and has High Impact Resistant. It is non vented and includes slots for cap mounted earmuffs. It meets ANSI ISEAZ89.1-2014 and CSA Z94.1 Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- BOUTON Safety Goggles, Clear Anti-Fog; Anti-Scratch (250-50-0420)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Yellow (GH327Y)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH327B)
- GE Safety Helmet, Vented, Green (GH400GN)
- GE Safety Helmet, Non-Vented, White (GH401W)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Red (GH326R)
- GE Safety Helmet, Non-Vented, Yellow (GH401Y)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- Ge Head Protection