Shop All Busways & Bus Plugs
Ge
Bus Plug, 80A, 600V AC, TED6, 3 Phase, 4 Wire With Ground
Mfr # SB48ED6G
Zoro # G1256927
Free Shipping & Returns
$5,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB48ED6G
- Zoro # G1256927
- UPC # 783175649334
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 80A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED6 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 80 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- Ge Power Distribution