Shop All Busways & Bus Plugs
Ge
Bus Plug, 80A, 240V AC, TEB, 3 Phase, 3 Wire With Ground
Mfr # SB38EBG
Zoro # G3132211
product price: $5,084.99
/ea
Free Shipping & Returns
$5,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB38EBG
- Zoro # G3132211
- UPC # 783175649174
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 80A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 80 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: No (LC1D25F7)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- Ge Power Distribution