Shop All Busways & Bus Plugs
Ge
Bus Plug, 70A, 480V AC, TED4, 3 Phase, 3 Wire With Ground
Mfr # SB37ED4G
Zoro # G1733295
Free Shipping & Returns
$5,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 70A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB37ED4G
- Zoro # G1733295
- UPC # 078317503996
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 70A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 70 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- LEVITON Locking Plug (2511)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- Ge Power Distribution