Shop All Busways & Bus Plugs
Ge
Bus Plug, 60A, 600V AC, TED6, 3 Phase, 3 Wire With Ground
Mfr # SB36ED6G
Zoro # G1796645
product price: $4,411.99
/ea
Free Shipping & Returns
$4,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TED6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB36ED6G
- Zoro # G1796645
- UPC # 783175649167
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TED6 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- Ge Power Distribution