Shop All Busways & Bus Plugs
Ge
Bus Plug, 60A, 480V AC, TED4, 3 Phase, 4 Wire With Ground
Mfr # SB46ED4G
Zoro # G0358872
Free Shipping & Returns
$4,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB46ED4G
- Zoro # G0358872
- UPC # 078317504146
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Smart UPS, 850VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- Ge Busways & Bus Plugs