Shop All Busways & Bus Plugs
Ge
Bus Plug, 60A, 480/600V AC, QMR, H, R, 3 Phase, 3 Wire With Ground
Mfr # SB362RG
Zoro # G2532442
product price: $2,205.99
/ea
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 480/600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB362RG
- Zoro # G2532442
- UPC # 783175004485
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11-1/4 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 480/600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 480/600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 13 in, Width 11 1/4 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- SEA-DOG Buss Bar w/Cover, 6 Terminals (426692-3)
- Ge Busways & Bus Plugs