Shop All Busways & Bus Plugs
Ge
Bus Plug, 60A, 240V AC, TEB, 3 Phase, 3 Wire With Ground
Mfr # SB36EBG
Zoro # G1797171
product price: $4,474.99
/ea
Free Shipping & Returns
$4,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB36EBG
- Zoro # G1797171
- UPC # 783175647088
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- Ge Power Distribution