Shop All Busways & Bus Plugs
Ge
Bus Plug, 60A, 240V AC, QMR, H, R, 3 Phase, 3 Wire With Ground
Mfr # SB322RG
Zoro # G1802403
product price: $2,246.99
/ea
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 60A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB322RG
- Zoro # G1802403
- UPC # 783175039012
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11-1/4 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 60A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Fusible/Nonfusible | Fusible |
Standards | UL Listed |
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 13 in, Width 11 1/4 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- Ge Busways & Bus Plugs