Shop All Busways & Bus Plugs
Ge
Bus Plug, 50A, 480V AC, TED4, 3 Phase, 4 Wire With Ground
Mfr # SB45ED4G
Zoro # G1368464
Free Shipping & Returns
$4,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB45ED4G
- Zoro # G1368464
- UPC # 783175041367
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 50A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 50 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- PANDUIT Busbar Kit, Various (RGRB19CN)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- Ge Busways & Bus Plugs