Shop All Busways & Bus Plugs
Ge
Bus Plug, 50A, 240V AC, TEB, 3 Phase, 4 Wire With Ground
Mfr # SB45EBG
Zoro # G3157804
product price: $4,779.99
/ea
Free Shipping & Returns
$4,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB45EBG
- Zoro # G3157804
- UPC # 783175041343
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 50A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Fusible/Nonfusible | Nonfusible |
Description
Bus Plug, Amps 50 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 800 A, NEMA 1 (DTNF367)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- Ge Busways & Bus Plugs