Shop All Busways & Bus Plugs
Ge
Bus Plug, 50A, 240V AC, TEB, 3 Phase, 3 Wire With Ground
Mfr # SB35EBG
Zoro # G2405523
product price: $4,410.99
/ea
Free Shipping & Returns
$4,410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 50A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB35EBG
- Zoro # G2405523
- UPC # 783175647071
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 50A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 50 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- ZORO SELECT Industrial Snap Action Switch, Leaf Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE7)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- Ge Busways & Bus Plugs