Shop All Busways & Bus Plugs
Ge
Bus Plug, 45A, 600V AC, TED6, 3 Phase, 4 Wire With Ground
Mfr # SB44.5ED6G
Zoro # G0602113
product price: $3,820.99
/ea
Free Shipping & Returns
$3,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 45A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB44.5ED6G
- Zoro # G0602113
- UPC # 078317564928
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 45A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED6 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Fusible/Nonfusible | Nonfusible |
Description
Bus Plug, Amps 45 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- Ge Busways & Bus Plugs