Shop All Busways & Bus Plugs
Ge
Bus Plug, 40A, 600V AC, TED6, 3 Phase, 4 Wire With Ground
Mfr # SB44ED6G
Zoro # G0380265
product price: $4,479.99
/ea
Free Shipping & Returns
$4,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB44ED6G
- Zoro # G0380265
- UPC # 783175647149
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 40A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED6 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 40 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- Ge Busways & Bus Plugs