Shop All Busways & Bus Plugs
Ge
Bus Plug, 40A, 480V AC, TED4, 3 Phase, 3 Wire With Ground
Mfr # SB34ED4G
Zoro # G2304583
product price: $4,467.99
/ea
Free Shipping & Returns
$4,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB34ED4G
- Zoro # G2304583
- UPC # 783175004416
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 40A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 40 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYG Heat Shrink - 1/2" X 6" Black, PK100 (23545-06B)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- Ge Power Distribution