Shop All Busways & Bus Plugs
Ge
Bus Plug, 35A, 600V AC, TED6, 3 Phase, 3 Wire With Ground
Mfr # SB33.5ED6G
Zoro # G1202932
Free Shipping & Returns
$3,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TED6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB33.5ED6G
- Zoro # G1202932
- UPC # 783175649129
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 35A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TED6 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 35 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED6, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange (500793)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- Ge Busways & Bus Plugs