Shop All Busways & Bus Plugs
Ge
Bus Plug, 35A, 480V AC, TED4, 3 Phase, 4 Wire With Ground
Mfr # SB43.5ED4G
Zoro # G2627021
Free Shipping & Returns
$3,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB43.5ED4G
- Zoro # G2627021
- UPC # 783175649242
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 35A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 35 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- Ge Busways & Bus Plugs