Shop All Busways & Bus Plugs
Ge
Bus Plug, 35A, 240V AC, TEB, 3 Phase, 3 Wire With Ground
Mfr # SB33.5EBG
Zoro # G1276527
product price: $2,650.99
/ea
Free Shipping & Returns
$2,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB33.5EBG
- Zoro # G1276527
- UPC # 783175649105
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 35A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Fusible/Nonfusible | Nonfusible |
Description
Bus Plug, Amps 35 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- CAMDEN Wave to Open Touchplate (CM-331/41SW-SGLR)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- 3M Breakout Boot, 2 Outlet, 2.7In L (HDBB-205-1-250)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- BEP MARINE Busbar, 200A, 50V DC (777-Z18W-200)
- Ge Power Distribution