Shop All Busways & Bus Plugs
Ge
Bus Plug, 30A, 240V AC, QMR, H, R, 3 Phase, 3 Wire With Ground
Mfr # SB321RG
Zoro # G2563811
Free Shipping & Returns
$1,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB321RG
- Zoro # G2563811
- UPC # 783175038947
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11-1/4 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 30A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 13 in, Width 11 1/4 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Light Timer System, 2 ft. Sta (JSV2T)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- Ge Power Distribution