Shop All Busways & Bus Plugs
Ge
Bus Plug, 25A, 240V AC, TEB, 3 Phase, 4 Wire With Ground
Mfr # SB42.5EBG
Zoro # G1284455
Free Shipping & Returns
$2,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB42.5EBG
- Zoro # G1284455
- UPC # 783175649211
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 25A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 25 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC (M60AA-120VAC)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- Ge Busways & Bus Plugs