Shop All Busways & Bus Plugs
Ge
Bus Plug, 200A, 480/600V AC, QMR, H, R, 3 Phase, 3 Wire With Ground
Mfr # SB364RG
Zoro # G3374095
product price: $4,451.99
/ea
Free Shipping & Returns
$4,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 480/600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB364RG
- Zoro # G3374095
- UPC # 783175004560
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 18-3/4 in |
Width | 16 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 200A |
Voltage | 480/600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 200 A, Voltage 480/600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 18 3/4 in, Width 16 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LK1)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60323J)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- Ge Power Distribution