Shop All Busways & Bus Plugs
Ge
Bus Plug, 200A, 240V AC, QMR, H, R, 3 Phase, 3 Wire With Ground
Mfr # SB324RG
Zoro # G1622817
Free Shipping & Returns
$5,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB324RG
- Zoro # G1622817
- UPC # 783175039142
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 18-3/4 in |
Width | 16 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 200A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 200 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 18 3/4 in, Width 16 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- Ge Power Distribution