Shop All Busways & Bus Plugs
Ge
Bus Plug, 15A, 480V AC, TED4, 3 Phase, 4 Wire With Ground
Mfr # SB41ED4G
Zoro # G1951424
Free Shipping & Returns
$4,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Voltage 480V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type TED4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # SB41ED4G
- Zoro # G1951424
- UPC # 783175040124
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 15A |
Voltage | 480V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | TED4 |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 15 A, Voltage 480V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TED4, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- Ge Power Distribution