Shop All Busways & Bus Plugs
Ge
Bus Plug, 100A, 480/600V AC, QMR, H, R, 3 Phase, 4 Wire With Ground
Mfr # SB463RG
Zoro # G3158994
product price: $3,527.99
/ea
Free Shipping & Returns
$3,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 480/600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB463RG
- Zoro # G3158994
- UPC # 783175005017
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 18-3/4 in |
Width | 11-1/4 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 100A |
Voltage | 480/600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Fusible/Nonfusible | Fusible |
Description
Bus Plug, Amps 100 A, Voltage 480/600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 18 3/4 in, Width 11 1/4 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- FESTO Proximity Sensor SMT-8M-A-PO-24V-E-7, 5-OE (SMT-8M-A-PO-24V-E-7,5-OE)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V02)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- Ge Power Distribution