Shop All Busways & Bus Plugs
Ge
Bus Plug, 100A, 240V AC, TEB, 3 Phase, 3 Wire With Ground
Mfr # SB310EBG
Zoro # G0705765
product price: $4,766.99
/ea
Free Shipping & Returns
$4,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire With Ground
- Breaker Type TEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB310EBG
- Zoro # G0705765
- UPC # 783175176366
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 13 in |
Width | 11 in |
Depth | 8 in |
Details
Item | Bus Plug |
Amps | 100A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire With Ground |
Breaker Type | TEB |
Fusible | No |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Fusible/Nonfusible | Nonfusible |
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- Ge Power Distribution