Shop All Busways & Bus Plugs
Ge
Bus Plug, 100A, 240V AC, QMR, H, R, 3 Phase, 4 Wire With Ground
Mfr # SB423RG
Zoro # G1855585
product price: $3,559.99
/ea
Free Shipping & Returns
$3,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 240V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 4 Wire With Ground
- Breaker Type QMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # SB423RG
- Zoro # G1855585
- UPC # 783175004843
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 18-3/4 in |
Width | 11-1/4 in |
Depth | 8-3/4 in |
Details
Item | Bus Plug |
Amps | 100A |
Voltage | 240V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 4 Wire With Ground |
Breaker Type | QMR |
Fuse Class | H, R |
Fusible | Yes |
For Use With | GE Spectra Series Busway |
Enclosure Rating | NEMA 1 |
Standards | UL Listed |
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible Yes, Fuse Class H, R, Breaker Type QMR, Height 18 3/4 in, Width 11 1/4 in, Depth 8 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364J)
- GE Bus Plug, 15A, 600V AC, TED6, 3 Phase, 3 Wire With Ground (SB31ED6G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- Ge Power Distribution