Shop All Food Service Appliance Parts
Ge
Burner Infinite Switch
Mfr # WB24T10029
Zoro # G3066338
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- For Use With Stoves
- Features Overall Depth 2.25"; Overall Height 2.25"; Overall Width 1.75"; Net Weight 0.02 lb.
- Fits Brand General Electric, Hotpoint, RCA
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB24T10029
- Zoro # G3066338
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Burner Infinite Switch |
Voltage | 240V |
For Use With | Stoves |
Features | Overall Depth 2.25"; Overall Height 2.25"; Overall Width 1.75"; Net Weight 0.02 lb. |
Fits Brand | General Electric, Hotpoint, RCA |
Phase | 3 |
For Use With Mfr. Model Number | 769696, AH236754, EA236754, PS236754 |
Description
Burner Infinite Switch, For Use With Mfr. Model Number 769696, AH236754, EA236754, PS236754, Fits Brand General Electric, Hotpoint, RCA, For Use With Stoves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Heavy Duty Clutch Spring 060 (13508.70)
- HOWARD Bracket Folding (81-017)
- VOLLRATH Vollrath 12" Stainless Steel Utility Tong (47312)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- GE Burner Pan (WB32X107)
- GE Blade Condenser Fan Assembly (WR60X10207)
- GE Range Leveling Leg (WB02X10521)
- GE Range Gas Burner Cap, 5000 Btu (WB29K10022)
- GE Dishwasher Keypad, Black (WD34X10915)
- GE Oven Safety Valve (WB19K31)
- ACCUTEMP Relay -208/240 (AT0E-2825-4)
- Ge Food Service Appliance Parts