Shop All Circuit Breaker & Panelboard Accessories
Ge
Bonding Screw, 200 Ax3L
Mfr # TBS
Zoro # G8510923
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Amps 200A
- Amps AC 200
- Mounting Style Surface
- Includes Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TBS
- Zoro # G8510923
- UPC # 783164159295
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Screw Kit |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Amps | 200A |
Amps AC | 200 |
Mounting Style | Surface |
Includes | Screw |
Standards | UL Listed |
Description
Bonding Screw Kit, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Amps 200 A, Includes Screw, Length 3 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 840, Floor Box (840)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Ground Bar Kit (TGK12CP)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- BLUE SEA SYSTEMS Blue Sea 4135 Clear Push Button Circuit Breaker Boot (4135)
- Ge Circuit Breaker & Panelboard Accessories